KLINGSPOR 295367 QMC910 CERAMIC QUICK CHANGE DISC 50 MM GRIT 40 PK100
QMC 910 Abrasive Quick change disc
See technical informationReferences
Klingspor:295367
Rubix:416A2988
EAN:4014855123988

Product details : KLINGSPOR 295367 QMC910 CERAMIC QUICK CHANGE DISC 50 MM GRIT 40 PK100
QMC 910 quick change disc multibond ceramic, 50 mm grit 40
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Grain | 40 |
| Application | metals |
| Reaming diameter | 6 mm |
| Type of abrasive | aluminium oxide |
| Series | qmc 910 |
| Pack quantity | 100 |
Show UNSPSC/ECL@SS
£ 173.33 excl. VAT
/ Each
£ 208.00 incl. VAT
- Usually arrives within 14 working days