KLINGSPOR 295411 QMC800 NON-WOVEN QUICK CHANGE DISC 50 MM MEDIUM PK50
QMC 800 Abrasive Quick change disc
See technical informationReferences
Klingspor:295411
Rubix:416A2998
EAN:4014855123544

Product details : KLINGSPOR 295411 QMC800 NON-WOVEN QUICK CHANGE DISC 50 MM MEDIUM PK50
QMC 800 quick change disc, 50 mm medium aluminium oxide
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Grain | medium |
| Application | metals |
| Type of abrasive | aluminium oxide |
| Backing material | hard non-woven web material (scm) |
| Series | qmc 800 |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 83.34 excl. VAT
/ Each
£ 100.01 incl. VAT
- Usually arrives within 14 working days