KLINGSPOR 358978 QRC500 UNITISED QUICK CHANGE DISC 2 SF SOFT 51MM PK10
QRC 500 Quick change disc
See technical informationReferences
Klingspor:358978
Rubix:416A3799
EAN:4014855436965

Product details : KLINGSPOR 358978 QRC500 UNITISED QUICK CHANGE DISC 2 SF SOFT 51MM PK10
QRC 500 quick change disc 2 SF soft, 51 mm fine silicon carbide
Technical specifications
Attributes
| Diameter | 51 mm |
|---|---|
| Grain | fine |
| Application | metals |
| Backing material | compact felt |
| Series | qrc 500 |
| Pack quantity | 10 |
Show UNSPSC/ECL@SS
£ 73.00 excl. VAT
/ Each
£ 87.60 incl. VAT
- Usually arrives within 14 working days