KLINGSPOR 360263 AN400 NET DISC 150 MM GRIT 180 PK5
AN 400 Retail pack Abrasive screen, self-fastening, waterproof
See technical informationReferences
Klingspor:360263
Rubix:416A3859

Product details : KLINGSPOR 360263 AN400 NET DISC 150 MM GRIT 180 PK5
AN 400 abrasive screen disc, 150 mm grit 180, retail-packaged with tab
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 180 |
| Application | construction materials |
| Type of abrasive | aluminium oxide |
| Backing material | polyester screen |
| Series | an 400 |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 6.08 excl. VAT
/ Each
£ 7.30 incl. VAT
- Usually arrives within 14 working days