KLINGSPOR 358981 QRC500 QUICK CHANGE DISC 3 SF MEDIUM SOFT 51 MM PK10
QRC 500 Quick change disc
See technical informationReferences
Klingspor:358981
Rubix:416A3802
EAN:4014855437016

Product details : KLINGSPOR 358981 QRC500 QUICK CHANGE DISC 3 SF MEDIUM SOFT 51 MM PK10
QRC 500 quick change disc 3 SF medium soft, 51 mm fine silicon carbide
Technical specifications
Attributes
| Diameter | 51 mm |
|---|---|
| Application | metals |
| Backing material | compact felt |
| Series | qrc 500 |
| Pack quantity | 10 |
Show UNSPSC/ECL@SS
£ 76.83 excl. VAT
/ Each
£ 92.20 incl. VAT
- Usually arrives within 14 working days