SPARTEX VBTRF6X45PFA2-50-SLOTT ROUND HEAD WD SCREW A2-50 6X45
Half-round slotted wood screws
See technical informationReferences
Spartex:VBTRF6X45PFA2-50
Rubix:264A8950
Manufacturer :009626 45
EAN:4043377019585


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 45 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX VBTRF6X45PFA2-50-SLOTT ROUND HEAD WD SCREW A2-50 6X45
Slotted round head wood screws A2-50 6X45 DIN 96
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 45 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | slotted (sl) |
| Standard | DIN 96 |
| Shape of head | semi-round |
| Type of threading | wood |
| Quality Grade | A2-50 |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 33.22 excl. VAT
/ 200 pieces
£ 39.86 incl. VAT
- In stock: Next day delivery
Threading diameter
Length
45 mm