References
Dewalt:DT3121-QZ
Rubix:2006199
EAN:5035048059135

Product details : DEWALT 150MM DIA SANDING DISC 40G PACK OF 10 DT3121-QZ
Packed with aluminum oxide grain for fast material removal and fine finishing, dewalt hoop & loop paper discs feature a non-stick stearate coating that minimizes gumming and build-up. A hook and loop backing offers quick, easy paper changes, and a specially treated backing resists tearing.
Strengths
Heat resistant resin adhesive bond, ideal for power sanding
Tough, durable paper backing ensures longer disc life and performance
Stearate coating reduces clogging, excellent for softwoods and painted surfaces (80G+)
Quick Fit nylon loop backing allows fast and easy disc changeover
Tough, durable paper backing ensures longer disc life and performance
Stearate coating reduces clogging, excellent for softwoods and painted surfaces (80G+)
Quick Fit nylon loop backing allows fast and easy disc changeover
Applications
Stripping sanding and finishing tasks on wood, metal and painted surfaces
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 40 |
| Application | stripping sanding and finishing tasks on wood, metal and painted surfaces |
| Type of abrasive | aluminium oxide |
Show UNSPSC/ECL@SS
£ 7.82 excl. VAT
/ Each
£ 9.38 incl. VAT
- Delivery usually within ( 7 ) days