KLINGSPOR 351157 CS565 FIBRE DISC 125 X 22 MM GRIT 40 X-LOCK PK25
CS 565 Abrasive Fibre disc
See technical informationReferences
Klingspor:351157
Rubix:416A3673
EAN:4014855376476

Product details : KLINGSPOR 351157 CS565 FIBRE DISC 125 X 22 MM GRIT 40 X-LOCK PK25
CS 565 fibre disc, 125 x 22 mm grit 40 X-LOCK
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 40 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | aluminium zirconia |
| Backing material | vulcanized fiber (hard fiber backing) |
| Series | cs 565 |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 24.58 excl. VAT
/ Each
£ 29.50 incl. VAT
- Usually arrives within 14 working days