Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Couplings
FESTO 8059264 QUICK COUPLING PLUG NPHS-S6-M-G12F
FESTO 8059264 QUICK COUPLING PLUG NPHS-S6-M-G12F
Quick Coupling Plug
References
festo:
NPHS-S6-M-G12F
rubix:
263A6007
manufacturer :
8059264
ean:
4052568290108
Technical specifications
Connection 1
g 1/2 in
Material
galvanised steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 8059264 QUICK COUPLING PLUG NPHS-S6-M-G12F
Technical specifications
Attributes
Connection 1
g 1/2 in
Material
galvanised steel
Profile
nphs
Max. temperature
60
°C
Min. temperature
-10
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.30
excl. VAT
/ 10
pieces
£
55.56
incl. VAT
Delivery usually within (
11
) days
Select variants (5)
Add to cart
Check our products from related categories
CAMOZZI QRC-PLUG-HOSE TAIL-6MM 5650 06
PARWELD COUPLER 1/4-1/4 BSP MALE LH 0315067
AVENTICS CYL PLATE COUPLING 1827001632
SMC KKA4S-02F S/S COUPLING
SMC KKA3S-03F S/S COUPLING
PCL ADAPTOR MALE 1/4IN ACA2657
SMC KK4P-06L FITTING
SMC KK3P-08H FITTING
NORGREN C00041200 PFITC 12MM PLUG MALE
NORGREN 234210048 COUPLING R 1/2 MALE
AVENTICS 3531080040
NORGREN 238210048 COUPLING G1/2 MALE
SMC KK4S-06L FEMALE CONN ONE TOUCH 6MM ELBO
SMC KK4S-10E FITTING
NORGREN 233260600 COUPLING 8/6