FACOM 467BR.14 RAPID RATCHET COMBINATION SPANNER 14MM

Quick-ratchet combination wrench

See technical information

References

Facom:467BR.14
Rubix:2585572
EAN:3662424065026
brand logo

Technical specifications

Opening14
Length190 mm
Typeratchet spanner
See all Specifications

Product details : FACOM 467BR.14 RAPID RATCHET COMBINATION SPANNER 14MM


Ratchet mechanism on both sides: Work faster. Fork with ratchet mechanism: ratchet effect if the fork is fully engaged and approach phase if engaged halfway. Versatility.
Drawbead on the eye. No shifting on the nuts, optimal security.
Compact ratchet mechanism, reversible by lever. Better accessibility.
Recovery angle at 5° (6° for the 8 mm dimension). Improved productivity.
Eye and fork inclined at 15°.
Metric dimensions: 8 to 19 mm.
Finish: Satin chrome-plated.

Technical specifications


Attributes
Opening14
Length190 mm
Typeratchet spanner
Finishingsatin/chrome
£ 26.09 excl. VAT
/ Each
£ 31.31 incl. VAT
  • Delivery usually within ( 14 ) days