10 series double open ended spanners, MOTOR
Opening | 30x32 |
---|---|
Length | 300 mm |
Logistics dimensions (L x W x H) | 10x70x300 mm |
---|---|
Logistic Weight | 451 g |
Opening | 30x32 |
Length | 300 mm |
Weight | 450 g |
Finishing | Chromed |
Type | Flat wrench |
Usually arrives within 14 working days