467 - Ratchet combination wrenches in inches




| Opening | 1/4 |
|---|---|
| Length | 128 mm |
| Logistic Weight | 105 g |
|---|---|
| Packaged dimensions (D x W x H) | 128x15x10 mm |
| Package weight | 25 g |
| Opening | 1/4 |
| Length | 128 mm |
| Weight | 30 g |
| Finishing | Satin/Chrome |
| Type | Combination Wrench |
Usually arrives within 14 working days