References
Norton:66623303276
Rubix:220A6714
EAN:3157629385814
Product details : NORTON 66623303276 R929 FILE BELT SANDER 20 X 520 P120
Norton offers a range of file belts designed to perform on intricate shapes and contours. The range also contains high performance grain for severe application work and Microstructred Abrasives for finishing operations.
Belt - Norton R929 - 20x520mm Gr120
Strengths
Made with premium SG abrasive grain, perfect for heat sensitive metals
High content of active filler for cool cut, no burn marks on the metal part
Excellent performance at low & medium pressure
X-weight polyester cloth, extremely durable even on aggressive applications
High content of active filler for cool cut, no burn marks on the metal part
Excellent performance at low & medium pressure
X-weight polyester cloth, extremely durable even on aggressive applications
Applications
Precision Grinding
Technical specifications
Attributes
| Length | 520 mm |
|---|---|
| Width | 20 mm |
| Grain | 120 |
Show UNSPSC/ECL@SS
£ 2.53 excl. VAT
/ Each
£ 3.04 incl. VAT
- Delivery usually within ( 10 ) days

