Insert bearing with set screw SNR US205-15G2, Outer diameter: 52 mm | Inner diameter: 23.813 mm | Width: 27 mm
Spherical outer diameter, fixed by mounting screws, single-lip seal
See technical informationReferences
SNR:US205-15G2
Rubix:206A2517
EAN:3413529582600




Product details : SNR US205-15G2 INSERT BEARING
Insert bearings for self-aligning housings are available with various support options for easier assembly.
Technical specifications
Attributes
| Inner diameter | 23.813 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 27 mm |
| Bearing Clearance | c3 |
| Series | us200g2 |
| Cage | steel |
| Lubrication Type | grease, factory lubricated for life |
| Total bearing width | 27 mm |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Lubricant | universal / standard grease, lithium-complex thickener, mineral oil base, din 51825 k2k-20, nlgi ii |
| Weight | 0.18 kg |
Show UNSPSC/ECL@SS
£ 7.70 excl. VAT
/ Each
£ 9.24 incl. VAT
- Usually arrives within 14 working days
