Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
NTN UC207D1LLJ INSERT BEARING
Insert bearing with set screw NTN UC207D1LLJ, Outer diameter: 90 mm | Inner diameter: 35 mm | Width: 51.6 mm
Insert bearing with set screw NTN
References
ntn:
UC207D1LLJ
rubix:
205A9183
ean:
4547359232059
Technical specifications
Inner diameter
35
mm
Outer diameter
90
mm
Width
51.6
mm
See all Specifications
Product details
Technical specifications
Product details : NTN UC207D1LLJ INSERT BEARING
Technical specifications
Attributes
Inner diameter
35
mm
Outer diameter
90
mm
Width
51.6
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.68
excl. VAT
/
Each
£
39.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw Timken UC201, Outer diameter: 47 mm | Inner diameter: 12 mm | Width: 31 mm
Insert bearing with set screw SNR EX211AGR, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 71.3 mm
Insert bearing with set screw NTN A-JL207-104D1C3/L738
Insert bearing with set screw SNR UC204G2L3, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with set screw FAG UC210-32, Outer diameter: 90 mm | Inner diameter: 50.8 mm | Width: 51.6 mm
Insert bearing with set screw FAG UC215, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 77.8 mm
Insert bearing with set screw FAG UC206-20, Outer diameter: 62 mm | Inner diameter: 31.75 mm | Width: 38.1 mm
Insert bearing with set screw INA GAY50-XL-NPP-B, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 43 mm
Insert bearing with set screw RHP T1035-35G, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 19 mm
Insert bearing with set screw Timken UC312, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 71 mm
Insert bearing with set screw PTN SB202, Outer diameter: 40 mm | Inner diameter: 15 mm | Width: 12 mm
Insert bearing with set screw SKF YAR 205-2RFG/VE495, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34.1 mm
Insert bearing with set screw INA GAY25-XL-NPP-B, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 27 mm
Insert bearing with set screw RHP 1055-50GHLT, Outer diameter: 100 mm | Inner diameter: 50 mm
Insert bearing with set screw RHP 1035-1.7/16DECG, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 17 mm