Insert bearing with set screw SKF YAR 208-108-2F/VA228, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 49.2 mm
Insert Bearing
See technical informationReferences
SKF:YAR 208-108-2F/VA228
Rubix:237A4397
EAN:07316579070829

Product details : SKF YAR 208-108-2F/VA228 HIGH TEMPERATURE BEARINGS
SKF high temperature bearings are designed to deliver increased reliability, reduced complexity and decreased environmental impact in operating temperatures up to 350 °C (660 °F). This makes these products very suitable for applications in kiln trucks, roller hearth furnaces, and bakeries, where there are both constant and alternating directions of rotation.
Strengths
- Excellent performance under severe conditions
- Reduced environmental impact
- Reduce total operating cost
- Virtually maintenance-free operation
- Reduced environmental impact
- Reduce total operating cost
- Virtually maintenance-free operation
Applications
For high temperature applications
Technical specifications
Attributes
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 49.2 mm |
| Sealing | two rubber seals |
| Material | high temperature steel |
| Cage | plastic |
| Limit speed | 150 rpm |
| Basic static load, radial - C0r | 19000 N |
| Basic dynamic load, radial - Cr | 30700 N |
Show UNSPSC/ECL@SS
£ 129.36 excl. VAT
/ Each
£ 155.23 incl. VAT
- Usually arrives within 14 working days
