Radial insert ball bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 30.2 mm |
Logistics dimensions (L x W x H) | 44x80x80 mm |
---|---|
Logistic Weight | 320 g |
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 30.2 mm |
Series | GRAE..-NPP-B |
Basic static load, radial - C0r | 19800 N |
Basic dynamic load, radial - Cr | 34500 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days