Insert bearing for self-aligning bearing
Inner diameter | 50.8 mm |
---|---|
Outer diameter | 90 mm |
Width | 30.2 mm |
Inner diameter | 50.8 mm |
---|---|
Outer diameter | 90 mm |
Width | 30.2 mm |
Bearing Clearance | c3 |
Series | ses200 |
Cage | stainless steel |
Usually arrives within 14 working days