Insert bearing with eccentric clamping ring SKF YEL 207-2F, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 51.1 mm


Insert Bearing

References
skf:YEL 207-2F
rubix:1274956
manufacturer :YEL 207-2F
ean:7316570688726
brand logo
brand logo
Technical specifications
Inner diameter35 mm
Outer diameter72 mm
Width51.1 mm
See all Specifications

Product details : SKF BEARING UNIT INSERT YEL207-2F


Insert bearings are based on sealed deep groove ball bearings. This variant is intended for use in applications where the direction of rotation is constant. It has an inner ring extended on both sides, with an eccentric locking collar, enabling quick and easy mounting onto the shaft.

Strengths

- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels

Technical specifications


Attributes
Inner diameter35 mm
Outer diameter72 mm
Width51.1 mm
SeriesYEL
MaterialSteel (Bearing)
SealingTwo rubber seals
Show UNSPSC/ECL@SS
£ 37.48 excl. VAT
/ Each
£ 44.98 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories