Radial Insert Ball Bearings
Inner diameter | 20 mm |
---|---|
Outer diameter | 42 mm |
Width | 24.5 mm |
Inner diameter | 20 mm |
---|---|
Outer diameter | 42 mm |
Width | 24.5 mm |
Series | RALE..-NPP |
Basic static load, radial - C0r | 5000 N |
Basic dynamic load, radial - Cr | 10000 N |
Sealing | Open |
Sold out