Insert bearing with eccentric clamping ring INA RALE30-XL-NPP-FA106, Outer diameter: 55 mm | Inner diameter: 30 mm | Width: 18.5 mm
Radial insert ball bearing
See technical informationReferences
INA:RALE30-XL-NPP-FA106
Rubix:103A2390
Manufacturer :0008433420000
EAN:4012802787078

Product details : INA RALE30-XL-NPP-FA106 RADIAL INSERT BALL BEARING
Radial insert ball bearings RALE..-NPP, cylindrical outer ring, location by eccentric locking collar, P seals on both sides
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 55 mm |
| Material | steel |
| Width | 18.5 mm |
| Basic dynamic load, radial - Cr | 14100 N |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Cage | polyamide |
| Basic static load, radial - C0r | 8300 N |
Show UNSPSC/ECL@SS
£ 19.85 excl. VAT
/ Each
£ 23.82 incl. VAT
- Delivery usually within ( 7 ) days
