Bearing GYE
Inner diameter | 15 mm |
---|---|
Outer diameter | 40 mm |
Width | 27.4 mm |
Radial insert ball bearin
Logistics dimensions (L x W x H) | 25x40x40 mm |
---|---|
Logistic Weight | 97 g |
Inner diameter | 15 mm |
Outer diameter | 40 mm |
Width | 27.4 mm |
Bearing Clearance | CN |
Series | GYE |
Total bearing width | 27.4 mm |
Basic static load, radial - C0r | 4750 N |
Basic dynamic load, radial - Cr | 9800 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days