Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR ES209G2T20 INSERT BEARING
Insert bearing with eccentric clamping ring SNR ES209G2T20, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 43.7 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
ES209G2T20
rubix:
205A2252
ean:
3413529579235
Technical specifications
Inner diameter
45
mm
Outer diameter
85
mm
Width
43.7
mm
See all Specifications
Product details
Technical specifications
Product details : SNR ES209G2T20 INSERT BEARING
Technical specifications
Attributes
Inner diameter
45
mm
Outer diameter
85
mm
Width
43.7
mm
Bearing Clearance
C4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.57
excl. VAT
/
Each
£
53.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring INA GNE100-XL-KRR-B, Outer diameter: 215 mm | Inner diameter: 100 mm | Width: 86 mm
Insert bearing with eccentric clamping ring SNR CEX20927, Outer diameter: 85 mm | Inner diameter: 42.863 mm | Width: 42.8 mm
Insert bearing with eccentric clamping ring SKF YEL 208-108-2F, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 56.3 mm
Insert bearing with eccentric clamping ring SNR CEX20412, Outer diameter: 47 mm | Inner diameter: 19.05 mm | Width: 34.2 mm
Insert bearing with eccentric clamping ring NTN AEL205-014D1W3, Outer diameter: 52 mm | Inner diameter: 22.225 mm | Width: 31 mm
Insert bearing with eccentric clamping ring SNR EX215G2T20, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 92.1 mm
Insert bearing with eccentric clamping ring NTN AEL209-112D1W3, Outer diameter: 85 mm | Inner diameter: 44.45 mm | Width: 43.7 mm
Insert bearing with eccentric clamping ring SNR CES208, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring SNR ESC201, Outer diameter: 12 mm | Inner diameter: 40 mm | Width: 28.6 mm
Insert bearing with eccentric clamping ring NTN UEL206-104D1W3, Outer diameter: 62 mm | Inner diameter: 31.75 mm | Width: 48.4 mm
Insert bearing with eccentric clamping ring SNR ES210G2, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring INA GRAE12-XL-NPP-B, Outer diameter: 40 mm | Inner diameter: 12 mm | Width: 19 mm
Insert bearing with eccentric clamping ring SNR EX315G2, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 100 mm
Insert bearing with eccentric clamping ring SNR EX313G2, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 85.7 mm
Insert bearing with eccentric clamping ring INA GE35-XL-KRR-B-2C, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 37.7 mm