Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
NTN UEL209-111D1 INSERT BEARING
Insert bearing with eccentric clamping ring NTN UEL209-111D1, Outer diameter: 85 mm | Inner diameter: 42.862 mm | Width: 56.3 mm
Insert bearing with eccentric clamping ring NTN
References
ntn:
UEL209-111D1
rubix:
394A8209
ean:
4547359507379
Technical specifications
Inner diameter
42.862
mm
Outer diameter
85
mm
Width
56.3
mm
See all Specifications
Product details
Technical specifications
Product details : NTN UEL209-111D1 INSERT BEARING
Technical specifications
Attributes
Inner diameter
42.862
mm
Outer diameter
85
mm
Width
56.3
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.67
excl. VAT
/
Each
£
52.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring RHP 1217-15EC, Outer diameter: 40 mm | Inner diameter: 15 mm | Width: 28.63 mm
Insert bearing with eccentric clamping ring SNR CES20620, Outer diameter: 62 mm | Inner diameter: 31.75 mm | Width: 23.8 mm
Insert bearing with eccentric clamping ring NTN UEL311-203D1W3, Outer diameter: 150 mm | Inner diameter: 55 mm | Width: 73 mm
Insert bearing with eccentric clamping ring SNR EX217G2, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 73.2 mm
Insert bearing with eccentric clamping ring SNR ES207-22G2, Outer diameter: 72 mm | Inner diameter: 34.925 mm | Width: 38.9 mm
Insert bearing with eccentric clamping ring NTN UEL306D1W3, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 50 mm
Insert bearing with eccentric clamping ring SNR LK204G2H, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 28 mm
Insert bearing with eccentric clamping ring SNR ES205-15G2, Outer diameter: 52 mm | Inner diameter: 23.813 mm | Width: 30.9 mm
Insert bearing with eccentric clamping ring SNR ES203-11G2, Outer diameter: 40 mm | Inner diameter: 17.463 mm | Width: 28.6 mm
Insert bearing with eccentric clamping ring INA RAE50-XL-NPP-FA106, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring SNR ESC207, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 25.4 mm
Insert bearing with eccentric clamping ring RHP 1330-1.1/4EC, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 35.73 mm
Insert bearing with eccentric clamping ring INA GRAE25-NPP-B-FA107/125.5, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 21.4 mm
Insert bearing with eccentric clamping ring INA RAE30-XL-NPP-B-FA106, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 23.8 mm
Insert bearing with eccentric clamping ring RHP T1025-25DECG, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 52 mm