Insert bearing with eccentric clamping ring SNR EX320G2, Outer diameter: 215 mm | Inner diameter: 100 mm | Width: 100 mm
SNR - Insert Bearing - EX.204.G2
See technical informationReferences
SNR:EX320G2
Rubix:205A2916
Manufacturer :EX.320.G2
EAN:3413529503308



Product details : SNR EX320G2 INSERT BEARING
spherical outer diameter with locking pin, fixing by eccentric locking collar, seal with slinger,
Housing bearing insert, cover disc and extended inner ring on both sides of the bearing, SNR relubrication system, eccentric ring fastening
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 215 mm |
| Material | steel |
| Width | 100 mm |
| Basic dynamic load, radial - Cr | 171600 N |
| Sealing | open |
| Bearing Clearance | c3 |
| Cage | steel |
| Basic static load, radial - C0r | 140000 N |
Show UNSPSC/ECL@SS
£ 292.43 excl. VAT
/ Each
£ 350.92 incl. VAT
- Usually arrives within 14 working days
