Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC211-34G2T20 INSERT BEARING
Insert bearing with set screw SNR UC211-34G2T20, Outer diameter: 100 mm | Inner diameter: 53.975 mm | Width: 55.6 mm
Insert bearing with set screw SNR
References
snr:
UC211-34G2T20
rubix:
205A9238
ean:
3413529568017
Technical specifications
Inner diameter
53.975
mm
Outer diameter
100
mm
Width
55.6
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC211-34G2T20 INSERT BEARING
Technical specifications
Attributes
Inner diameter
53.975
mm
Outer diameter
100
mm
Width
55.6
mm
Bearing Clearance
C4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
53.23
excl. VAT
/
Each
£
63.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw RHP 1135-1.1/4, Outer diameter: 72 mm | Inner diameter: 31.75 mm | Width: 42.9 mm
Insert bearing with set screw SNR UC.324.G2, Outer diameter: 260 mm | Inner diameter: 120 mm | Width: 126 mm
Insert bearing with set screw NTN UCX05D1, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 38.1 mm
Insert bearing with set screw RHP 1125-7/8, Outer diameter: 52 mm | Inner diameter: 22.225 mm | Width: 34.1 mm
Insert bearing with set screw SNR CUC209, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 49.2 mm
Insert bearing with set screw RHP 1085-80G, Outer diameter: 150 mm | Inner diameter: 80 mm
Insert bearing with set screw RHP 1017-17G, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 12 mm
Insert bearing with set screw PTN SUC205, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 17 mm
Insert bearing with set screw SNR UC207-21G2T20, Outer diameter: 72 mm | Inner diameter: 33.338 mm | Width: 42.9 mm
Insert bearing with set screw SNR UC212-36G2L3, Outer diameter: 110 mm | Inner diameter: 57.15 mm | Width: 65.1 mm
Insert bearing with set screw SNR UC212-38G2T20, Outer diameter: 110 mm | Inner diameter: 60.325 mm | Width: 65.1 mm
Insert bearing with set screw SNR UC210-31G2, Outer diameter: 90 mm | Inner diameter: 49.213 mm | Width: 51.6 mm
Insert bearing with set screw SNR MUC206-19FD, Outer diameter: 62 mm | Inner diameter: 30.163 mm | Width: 38.1 mm
Insert bearing with set screw SNR CUS205, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 27 mm
Insert bearing with set screw SNR UC209-26G2T20, Outer diameter: 85 mm | Inner diameter: 41.275 mm | Width: 49.2 mm