Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC202-10G2T20 INSERT BEARING
Insert bearing with set screw SNR UC202-10G2T20, Outer diameter: 47 mm | Inner diameter: 15.875 mm | Width: 31 mm
Insert bearing with set screw SNR
References
snr:
UC202-10G2T20
rubix:
205A9110
ean:
3413529576623
Technical specifications
Inner diameter
15.875
mm
Outer diameter
47
mm
Width
31
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC202-10G2T20 INSERT BEARING
Technical specifications
Attributes
Inner diameter
15.875
mm
Outer diameter
47
mm
Width
31
mm
Bearing Clearance
C4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.42
excl. VAT
/
Each
£
11.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SNR UC.211G2L3, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 55.6 mm
Insert bearing with set screw PTN SUC212, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 27 mm
Insert bearing with set screw RHP 1117-15, Outer diameter: 40 mm | Inner diameter: 15 mm
Insert bearing with set screw SNR SUC201, Outer diameter: 47 mm | Inner diameter: 12 mm | Width: 31 mm
Insert bearing with set screw RHP 1075-2.15/16G, Outer diameter: 130 mm | Inner diameter: 74.613 mm
Insert bearing with set screw NTN UCX14D1, Outer diameter: 130 mm | Inner diameter: 70 mm | Width: 77.7999999999999 mm
Insert bearing with set screw RHP 1090-90GHLT, Outer diameter: 160 mm | Inner diameter: 90 mm
Insert bearing with set screw SNR SUC.203, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 31 mm
Insert bearing with set screw NTN UCS207-104LD1N, Outer diameter: 72 mm | Inner diameter: 31.75 mm | Width: 42.9 mm
Insert bearing with set screw SNR UC.205G2L3, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34 mm
Insert bearing with set screw NTN UC326D1, Outer diameter: 280 mm | Inner diameter: 130 mm | Width: 135 mm
Insert bearing with set screw Timken UC205, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 17 mm
Insert bearing with set screw INA GYE45-KRR-B-VA-HLA, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 22 mm
Insert bearing with set screw Timken YA 100 RRB, Inner diameter: 25.4 mm
Insert bearing with set screw SNR UC215-48G2T20, Outer diameter: 130 mm | Inner diameter: 76.2 mm | Width: 77.8 mm