RHP Self-Lube® ball bearing insert 1340
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 18 mm |
Logistic Weight | 730 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 18 mm |
Series | 1300EC |
Material | High Strength Metal (Cage);Steel or Stainless Steel |
Basic static load, radial - C0r | 19900 N |
Basic dynamic load, radial - Cr | 32500 N |
In stock: Next day delivery