Insert bearing with eccentric clamping ring INA GE55-XL-KRR-B, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 55.5 mm
Radial insert ball bearing
See technical informationSee documentsReferences
INA:GE55-XL-KRR-B
Rubix:103A2218
Manufacturer :0008049080000
EAN:4064327885029

Documents
Product details : INA GE55-XL-KRR-B RADIAL INSERT BALL BEARING
Radial insert ball bearing GE..-XL-KRR-B
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 100 mm |
| Material | steel |
| Width | 55.5 mm |
| Basic dynamic load, radial - Cr | 43500 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Relubrication function | yes |
| Reaming | 55 mm |
| Cage | plastic |
| Thickness | 71.4 mm |
| Lubricant | grease |
| Basic static load, radial - C0r | 29000 N |
Show UNSPSC/ECL@SS
£ 64.12 excl. VAT
/ Each
£ 76.94 incl. VAT
- Delivery usually within ( 7 ) days
