Self-aligning bearing European standard 1000 G and 1000 DECG series
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 14 mm |
Logistic Weight | 200 g |
---|---|
Inner diameter | 20 mm |
Outer diameter | 47 mm |
Width | 14 mm |
Series | 1000DECG |
Material | High Strength Metal (Cage);Steel or Stainless Steel |
Cage | Steel |
Basic static load, radial - C0r | 6650 N |
Basic dynamic load, radial - Cr | 12800 N |
Sealing | Two rubber seals |
In stock: Next day delivery