Other insert bearing INA GLE40-XL-KRR-B, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 42.9 mm
Radial insert ball bearing
See technical informationSee documentsReferences
INA:GLE40-XL-KRR-B
Rubix:103A2056
Manufacturer :0008529530000
EAN:4012802799576

Documents
Product details : INA GLE40-XL-KRR-B RADIAL INSERT BALL BEARING
Radial insert ball bearings GLE..-KRR-B, spherical outer ring, non-locating bearing, drive slot in inner ring, R seals on both sides
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 42.9 mm |
| Bearing Clearance | cn |
| Material | steel;rubber |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 19800 N |
| Basic dynamic load, radial - Cr | 34500 N |
Show UNSPSC/ECL@SS
£ 50.85 excl. VAT
/ Each
£ 61.02 incl. VAT
- Delivery usually within ( 7 ) days
