Bearing Insert
Inner diameter | 60 mm |
---|---|
Outer diameter | 120 mm |
Width | 36 mm |
Logistics dimensions (L x W x H) | 130x130x79 mm |
---|---|
Logistic Weight | 1870 g |
Inner diameter | 60 mm |
Outer diameter | 120 mm |
Width | 36 mm |
Bearing Clearance | C3 |
Series | UK200 |
Cage | Steel |
Total bearing width | 65 mm |
Basic static load, radial - C0r | 40000 N |
Basic dynamic load, radial - Cr | 57200 N |
Usually arrives within 14 working days