Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR EX305-15G2 INSERT BEARING
Insert bearing with eccentric clamping ring SNR EX305-15G2, Outer diameter: 62 mm | Inner diameter: 23.813 mm | Width: 46.8 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
EX305-15G2
rubix:
205A2873
ean:
3413529580071
Technical specifications
Inner diameter
23.813
mm
Outer diameter
62
mm
Width
46.8
mm
See all Specifications
Product details
Technical specifications
Product details : SNR EX305-15G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
23.813
mm
Outer diameter
62
mm
Width
46.8
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.02
excl. VAT
/
Each
£
26.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring SNR ES206-20G2, Outer diameter: 62 mm | Inner diameter: 31.75 mm | Width: 35.7 mm
Insert bearing with eccentric clamping ring SNR EX202G2T20, Outer diameter: 47 mm | Inner diameter: 15 mm | Width: 43.5 mm
Insert bearing with eccentric clamping ring NTN UEL314D1W3
Insert bearing with eccentric clamping ring INA E40-XL-KRR-B, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 56.5 mm
Insert bearing with eccentric clamping ring NTN AEL206-102D1W3, Outer diameter: 62 mm | Inner diameter: 28.575 mm | Width: 35.7 mm
Insert bearing with eccentric clamping ring SNR EX205-15G2, Outer diameter: 52 mm | Inner diameter: 23.813 mm | Width: 44.3 mm
Insert bearing with eccentric clamping ring SNR EX317G2, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 109.5 mm
Insert bearing with eccentric clamping ring INA GE60-XL-KRR-B, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 61.9 mm
Insert bearing with eccentric clamping ring SNR ES202-10G2, Outer diameter: 40 mm | Inner diameter: 15.875 mm | Width: 28.6 mm
Insert bearing with eccentric clamping ring SNR CES.204-12, Outer diameter: 47 mm | Inner diameter: 19.05 mm | Width: 21.5 mm
Insert bearing with eccentric clamping ring SNR EX212G2, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 61.8 mm
Insert bearing with eccentric clamping ring INA GE50-XL-KRR-B, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 49.2 mm
Insert bearing with eccentric clamping ring SNR EX216G2L3, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 74.6 mm
Insert bearing with eccentric clamping ring SKF YET 206-102, Outer diameter: 62 mm | Inner diameter: 28.58 mm | Width: 23.8 mm
Insert bearing with eccentric clamping ring NTN REL208D1LLJ