Self-Lube Bearing Insert
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 17 mm |
Logistic Weight | 510 g |
---|---|
Inner diameter | 35 mm |
Outer diameter | 72 mm |
Width | 17 mm |
Series | 1100 |
Material | High Strength Metal (Cage);Steel or Stainless Steel |
In stock: Next day delivery