Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC321G2 INSERT BEARING
Insert bearing with set screw SNR UC321G2, Outer diameter: 225 mm | Inner diameter: 105 mm | Width: 112 mm
Insert bearing with set screw SNR
References
snr:
UC321G2
rubix:
205A9385
ean:
3413529502929
Technical specifications
Inner diameter
105
mm
Outer diameter
225
mm
Width
112
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC321G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
105
mm
Outer diameter
225
mm
Width
112
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
298.19
excl. VAT
/
Each
£
357.83
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SNR UC309-26G2, Outer diameter: 100 mm | Inner diameter: 41.275 mm | Width: 57 mm
Insert bearing with set screw SKF YAR 207-2RF/W64, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
Insert bearing with set screw NTN UC212HT2D1, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 65.1 mm
Insert bearing with set screw PTN SUC204, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 16 mm
Insert bearing with set screw SNR UC207G2T04, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
Insert bearing with set screw INA GAY60-XL-NPP-B, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 47 mm
Insert bearing with set screw RHP T1030-1.1/4G
Insert bearing with set screw NTN M-AS205D1, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 27 mm
Insert bearing with set screw RHP 1080-80G, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 26 mm
Insert bearing with set screw SNR UC212-39G2T20, Outer diameter: 110 mm | Inner diameter: 61.913 mm | Width: 65.1 mm
Insert bearing with set screw SNR UC.204.G2L4, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with set screw SNR SUC.206FG1, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 19 mm
Insert bearing with set screw PTN UC201, Outer diameter: 47 mm | Inner diameter: 12 mm | Width: 16 mm
Insert bearing with set screw SNR US208G2T04, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 34 mm
Insert bearing with set screw NTN UC308D1, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 52 mm