Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR SUC210-31 INSERT BEARING
Insert bearing with set screw SNR SUC210-31, Outer diameter: 90 mm | Inner diameter: 49.213 mm | Width: 51.6 mm
Insert bearing with set screw SNR
References
snr:
SUC210-31
rubix:
205A8526
ean:
3413529500208
Technical specifications
Inner diameter
49.213
mm
Outer diameter
90
mm
Width
51.6
mm
See all Specifications
Product details
Technical specifications
Product details : SNR SUC210-31 INSERT BEARING
Technical specifications
Attributes
Inner diameter
49.213
mm
Outer diameter
90
mm
Width
51.6
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
73.65
excl. VAT
/
Each
£
88.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw RHP 1080-2.15/16G, Outer diameter: 140 mm | Inner diameter: 74.613 mm
Insert bearing with set screw RHP J1035-1.1/4GCR, Outer diameter: 72 mm | Width: 20 mm
Insert bearing with set screw SKF YAT 207, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 19 mm
Insert bearing with set screw RHP 1135-35, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 17 mm
Insert bearing with set screw PTN UC211, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 25 mm
Insert bearing with set screw SKF YAR 206-2LPW/ZM, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
Insert bearing with set screw RHP 1130-1.1/8CG, Outer diameter: 62 mm | Inner diameter: 28.575 mm | Width: 38.1 mm
Insert bearing with set screw SNR MUC207FD, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
Insert bearing with set screw Timken UC211, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 25 mm
Insert bearing with set screw SNR UC201G2T04, Outer diameter: 47 mm | Inner diameter: 12 mm | Width: 31 mm
Insert bearing with set screw RHP 1045-45G, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 19 mm
Insert bearing with set screw SNR UC205-16G2T20, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 34 mm
Insert bearing with set screw SNR UC205-15G2L3, Outer diameter: 52 mm | Inner diameter: 23.813 mm | Width: 34 mm
Insert bearing with set screw NTN UC315D1, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 82 mm
Insert bearing with set screw INA GYE50-KRR-B-VA-HLA, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 51.6 mm