Insert bearing with eccentric clamping ring SNR CES208, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 30.2 mm
SNR - Insert Bearing - CES.204-12
See technical informationReferences
SNR:CES208
Rubix:205A1930
EAN:3413529578313




Product details : SNR CES208 INSERT BEARING
cylindrical outer diameter, fixing by eccentric locking collar, single lip seal
Housing bearing insert, seals on both sides of the bearing, extended inner ring on one side of the bearing, cylindrical outer ring, eccentric ring fastening
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 88x87x56 mm |
|---|---|
| Logistic Weight | 655 g |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Material | steel |
| Width | 30.2 mm |
| Basic dynamic load, radial - Cr | 32600 N |
| Sealing | open |
| Bearing Clearance | c3 |
| Cage | steel |
| Basic static load, radial - C0r | 19900 N |
Show UNSPSC/ECL@SS
£ 17.79 excl. VAT
/ Each
£ 21.35 incl. VAT
- Delivery usually within ( 3 ) days
