Needle roller bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 38 mm |
Width | 20 mm |
Logistic Weight | 74,74 g |
---|---|
Inner diameter | 25 mm |
Outer diameter | 38 mm |
Width | 20 mm |
Bearing Clearance | C3 |
Series | NKI..-TV-XL |
Cage | Polyamide |
Limit speed | 15300 rpm |
Basic static load, radial - C0r | 39000 N |
Basic dynamic load, radial - Cr | 27500 N |
Sealing | Open |
Usually arrives within 14 working days