References
INA:NK90/35-XL
Rubix:238A1589
Manufacturer :0507547000000
EAN:4012802701081

Product details : INA NK90/35-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
Needle roller bearings NK, light series
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x110x110 mm |
|---|---|
| Logistic Weight | 630 g |
| Inner diameter | 90 mm |
| Outer diameter | 110 mm |
| Width | 35 mm |
| Series | nk..-xl |
| Material | steel |
| Reference speed | 3100 rpm |
| Basic static load, radial - C0r | 208000 N |
| Basic dynamic load, radial - Cr | 116000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 95.23 excl. VAT
/ Each
£ 114.28 incl. VAT
- Delivery usually within ( 7 ) days
