Spherical plain bearings SKF GEH 35 TXG3E-2LS, Outer diameter: 62 mm | Width: 35 mm | Inner diameter: 35 mm
Radial Spherical Plain Bearing GEH Series
See technical informationReferences
SKF:GEH 35 TXG3E-2LS
Rubix:267A7727

Product details : SKF GEH 35 TXG3E-2LS SPHERICAL BEARING
Joint bearing sealed maintenance-free SKF
Strengths
- Designed for radial and combined radial and axial loads
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 35 mm |
| Material | stainless steel rings; bearing steel inner ring with steel/ptfe fabric sliding contact |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Type | maintenance-free radial spherical plain bearing (steel/ptfe fabric) with triple-lip heavy-duty contact seal on both sides; txg3e stainless-steel execution |
| Weight | 0.39 kg |
| Thickness | 22 mm |
| Basic dynamic load, radial - Cr | 280000 N |
Show UNSPSC/ECL@SS
£ 218.85 excl. VAT
/ Each
£ 262.62 incl. VAT
- Usually arrives within 14 working days
