Spherical plain bearings SKF GE 10 E, Outer diameter: 19 mm | Width: 9 mm | Inner diameter: 10 mm
Radial Spherical Plain Bearing
See technical informationReferences
SKF:GE 10 E
Rubix:105A2167
Manufacturer :GE 10 E
EAN:7316576609183

Product details : SKF SPHER PLAIN BEARING GE 10 E
Radial joint bearing, maintenance required, steel/steel.
Strengths
- Designed for radial and combined radial and axial loads
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Outer diameter | 19 mm |
| Width | 9 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 11.57 excl. VAT
/ Each
£ 13.88 incl. VAT
- In stock: Next day delivery
