Spherical plain bearings INA GE30-HO-2RS, Outer diameter: 47 mm | Width: 30 mm | Inner diameter: 30 mm
Spherical plain bearing
See technical informationReferences
INA:GE30-HO-2RS
Rubix:229A1119
Manufacturer :0066481260000
EAN:4012802530339

Product details : FAG GE30-HO-2RS SPHER PLAIN BEARING 66481260000
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, cylindrical extensions on inner ring, sealed
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x47x47 mm |
|---|---|
| Logistic Weight | 150 g |
| Inner diameter | 30 mm |
| Outer diameter | 47 mm |
| Width | 30 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 70400 N |
Show UNSPSC/ECL@SS
£ 30.64 excl. VAT
/ Each
£ 36.77 incl. VAT
- Delivery usually within ( 7 ) days
