Spherical plain bearings INA GE50-DO-E, Outer diameter: 75 mm | Width: 35 mm | Inner diameter: 50 mm
Spherical plain bearing
See technical informationReferences
INA:GE50-DO-E
Rubix:264A2688
Manufacturer :0972839240000
EAN:4064327383648

Product details : INA GE50-DO-E SPHERICAL PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series E, open design
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 75 mm |
| Width | 35 mm |
| Material | steel/steel (sliding contact surface) |
| Sealing | open |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing, requiring maintenance, dimension series e, open design |
| Weight | 0.53 kg |
| Thickness | 28 mm |
| Basic dynamic load, radial - Cr | 164000 N |
Show UNSPSC/ECL@SS
£ 14.34 excl. VAT
/ Each
£ 17.21 incl. VAT
- Delivery usually within ( 7 ) days
