Spherical plain bearings INA GE17-FW, Outer diameter: 35 mm | Width: 20 mm | Inner diameter: 17 mm
Spherical plain bearing
See technical informationReferences
INA:GE17-FW
Rubix:229A1099
Manufacturer :0066499040000
EAN:4012802531527

Product details : FAG GE17-FW SPHER PLAIN BEARING 66499040000
Radial spherical plain bearing, maintenance-free, sliding layer: PTFE composite, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, open design
Strengths
Preferably supports radial loads.
Applications
Used for maintenance-free operation with special requirements for life expectancy.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 20x35x35 mm |
|---|---|
| Package weight | 80 g |
| Inner diameter | 17 mm |
| Outer diameter | 35 mm |
| Width | 20 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 31300 N |
Show UNSPSC/ECL@SS
£ 40.42 excl. VAT
/ Each
£ 48.50 incl. VAT
- Usually arrives within 14 working days
