Spherical plain bearings INA GE63-LO, Outer diameter: 95 mm | Width: 63 mm | Inner diameter: 63 mm
Spherical plain bearing
See technical informationReferences
INA:GE63-LO
Rubix:106A1982
Manufacturer :0066533160000
EAN:4012802533811

Product details : INA SPHER PLAIN BEARING GE63-LO
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series W, cylindrical extensions on inner ring, open design
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Particularly suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 63x95x95 mm |
|---|---|
| Package weight | 1214 g |
| Inner diameter | 63 mm |
| Outer diameter | 95 mm |
| Width | 63 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 331000 N |
Show UNSPSC/ECL@SS
£ 120.50 excl. VAT
/ Each
£ 144.60 incl. VAT
- In stock: Next day delivery
