Spherical plain bearings INA GE120-DO-2RS-A, Outer diameter: 180 mm | Width: 85 mm | Inner diameter: 120 mm
Spherical plain bearing
See technical informationReferences
INA:GE120-DO-2RS-A
Rubix:218A4726
Manufacturer :0066483040000
EAN:4012802530957

Product details : INA GE120-DO-2RS-A SPHERICAL PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series E, sealedHigh-performance: For highest load rating and lifetime demands
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 85x180x180 mm |
|---|---|
| Package weight | 7900 g |
| Inner diameter | 120 mm |
| Outer diameter | 180 mm |
| Width | 85 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 1210000 N |
Show UNSPSC/ECL@SS
£ 407.16 excl. VAT
/ Each
£ 488.59 incl. VAT
- Delivery usually within ( 7 ) days
