Spherical plain bearings SKF GEZ 300 ES-2RS, Outer diameter: 120.65 mm | Width: 66.675 mm | Inner diameter: 76 mm
Radial Spherical Plain Bearing GEZ Series
See technical informationReferences
SKF:GEZ 300 ES-2RS
Rubix:266A6404
Manufacturer :7105
EAN:7316576612381


Technical specifications
| Inner diameter | 76 mm |
|---|---|
| Outer diameter | 120.65 mm |
| Width | 66.675 mm |
Product details : SKF GEZ 300 ES-2RS SPHERICAL PLAIN BEARING
Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/steel sliding contact surface combination and a double-lip contact seal on both sides. The bearings require maintenance and can be relubricated via lubrication holes and an annular groove in both rings.
Strengths
- Designed for radial and combined radial and axial loads
- Long service life
- Minimal maintenance
- Suitable for heavy static, alternating or impact loads
- Long service life
- Minimal maintenance
- Suitable for heavy static, alternating or impact loads
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 66,67x120,65x76,2 mm |
|---|---|
| Logistic Weight | 2997 g |
| Inner diameter | 76 mm |
| Outer diameter | 120.65 mm |
| Width | 66.675 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 500000 N |
Show UNSPSC/ECL@SS
£ 298.47 excl. VAT
/ Each
£ 358.16 incl. VAT
- Delivery usually within ( 3 ) days