Spherical plain bearings INA GE100-DO-2RS, Outer diameter: 150 mm | Width: 70 mm | Inner diameter: 100 mm
Spherical plain bearing
See technical informationReferences
INA:GE100-DO-2RS
Rubix:105A9271
Manufacturer :0066482900000
EAN:4012802530919

Product details : INA GE100-DO-2RS SPHERICAL PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series E, sealedHigh-performance: For highest load rating and lifetime demands
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 70x150x150 mm |
|---|---|
| Package weight | 4171 g |
| Inner diameter | 100 mm |
| Outer diameter | 150 mm |
| Width | 70 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 754000 N |
Show UNSPSC/ECL@SS
£ 262.04 excl. VAT
/ Each
£ 314.45 incl. VAT
- Delivery usually within ( 7 ) days
