Spherical plain bearings INA GE70-DO-E, Outer diameter: 105 mm | Width: 49 mm | Inner diameter: 70 mm
Spherical plain bearing
See technical informationReferences
Superseded Ref:GE70-DO-HLN
INA:GE70-DO-E
Rubix:264A2692
Manufacturer :0973605540000
EAN:4064327554178

Product details : INA GE70-DO-E SPHERICAL PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series E, open design
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 105 mm |
| Width | 49 mm |
| Material | steel/steel |
| Sealing | open |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing requiring maintenance (series ge..do), iso 12240-1, dimension series e, open design (steel/steel sliding contact surface) |
| Weight | 1.5 kg |
| Thickness | 49 mm |
| Basic dynamic load, radial - Cr | 314000 N |
Show UNSPSC/ECL@SS
£ 31.59 excl. VAT
/ Each
£ 37.91 incl. VAT
- Delivery usually within ( 7 ) days
