Spherical plain bearings INA GE18-PB, Outer diameter: 35 mm | Width: 23 mm | Inner diameter: 18 mm
Spherical plain bearing
See technical informationReferences
INA:GE18-PB
Rubix:264A2639
Manufacturer :0066527190000
EAN:4012802533293

Product details : INA GE18-PB SPHERICAL PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/bronze, DIN ISO 12240-1, dimension series K, open design
Technical specifications
Attributes
| Logistic Weight | 110 g |
|---|---|
| Inner diameter | 18 mm |
| Outer diameter | 35 mm |
| Width | 23 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 26200 N |
Show UNSPSC/ECL@SS
£ 37.86 excl. VAT
/ Each
£ 45.43 incl. VAT
- Delivery usually within ( 7 ) days
